Shop All Conduit Clamps & Hangers
Calbrite
Parallel Beam Clamp, 1 in., 316 SS, Brite
Mfr # S61000PC00
Zoro # G9607902
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless steel
- For Use With Conduits and Cables
- Finish Brite
- Load Rating Not Rated
Product Information
- Brand Calbrite
- MFR # S61000PC00
- Zoro # G9607902
- UPC # 847656002916
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 3 1/16 in |
Compatible Pipe Size | 1 in |
Overall Height | 2 13/16 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 3/16 in |
Details
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11600401)
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 16A, White (NF-20-WH)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel (TDH)
- Calbrite Conduit Clamps & Hangers