Zoro Homepage

RMC 45 Deg Elbow, 4 in, Threaded, 316 Stainless Steel, Plain

  • Mfr # S64045EL00

  • Zoro # G2197889


product price: $958.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
Overall Length
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S64045EL00
Zoro #
G2197889
UPC #
847656000721
Country of Origin
United States

Dimensions

Trade Size
4 in
Overall Length
30 1/2 in
Compatible Conduit Trade Size
4 in
Outside Diameter
4.5 in
Inside Diameter
4.03 in
Conduit Trade Size
4 in

Details

Item
RMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
For Use With
RMC
For Conduit Type
RMC
Standards
CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
Connection Orientation
45 Degrees
Compatible Conduit Type
RMC
Elbow Angle
45 Degrees
Weight
19.8 lb
Conduit Fitting Material
316 Stainless Steel

Description

Elbow, 45 Degrees, 316 Stainless Steel, Trade Size 4 in, Overall Length 30 1/2 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 19.8 lb, Compatible Conduit Trade Size 4 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 4.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.