RMC Metallic Conduit, 1/2 in Trade Size, 10 ft, 316 Stainless Steel, Polished, Gray
- Mfr # S60510CT00
- Zoro # G1974520
product price:Â
$
302.99
/ea
Key Features
Conduit Type
RMC
Nominal Length
10 ft
Material
316 Stainless Steel
Finish
Polished
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S60510CT00
- Zoro #
- G1974520
- UPC #
- 847656000103
- Country of Origin
- China
Dimensions
- Trade Size
- 1/2 in
- Nominal Length
- 10 ft
- Wall Thickness
- 0.1 in
- Nominal Outside Dia.
- 27/32 in
- Inside Dia.
- 5/8 in
- Outside Diameter
- 0.84 in
- Inside Diameter
- 0.63 in
- Wire Rope Length
- 9 15/16 ft
- Overall Length
- 9 15/16 ft
- Length
- 9 15/16 ft
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.84 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft, Thread Gender Male, Thread Type NPT, Weight 8.15 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.