Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, 316 Stainless Steel, Brite, Silver

  • Mfr # S60300LW00

  • Zoro # G2679638

CAD Available

product price: $0.80
/ea
Sold in multiples of 25 for $20.00

Key Features

CAD Drawing
Material
316 Stainless Steel
Color
Silver
Outside Diameter
0.64 in
Finish
Brite
Minimum Thickness
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300LW00
Zoro #
G2679638
UPC #
847656005511
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.64 in
Minimum Thickness
0.10 in
Maximum Thickness
0.105 in
Inside Diameter
0.375 in
Conduit Size
3/8"
Outside Diameter - Maximum
43/64 in
Inside Diameter - Maximum
3/8 in

Details

CAD Available
Yes
Material
316 Stainless Steel
Color
Silver
Finish
Brite
Standards
cULus
System of Measurement
Inch
Item
Split Lock Washer
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.005 in
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Type
Standard
Lock Washer Type
Split Lock
Dimensional Standards
cULus

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Brite, Fits Bolt Sizes 3/8 In., Inside Dia. 0.375 In., Outside Dia. 0.640 In., Thickness 0.100 In., Color Silver, Refills -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.