Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, 316 Stainless Steel, Brite, Silver

  • Mfr # S60500LW00

  • Zoro # G2679629

CAD Available

product price: $0.82
/ea
Sold in multiples of 25 for $20.50

Key Features

CAD Drawing
Material
316 Stainless Steel
Color
Silver
Outside Diameter
0.86 in
Finish
Brite
Minimum Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500LW00
Zoro #
G2679629
UPC #
847656005641
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.86 in
Minimum Thickness
0.12 in
Maximum Thickness
0.14 in
Inside Diameter
0.50 in
Conduit Size
1/2"
Outside Diameter - Maximum
55/64 in
Inside Diameter - Maximum
1/2 in

Details

CAD Available
Yes
Material
316 Stainless Steel
Color
Silver
Finish
Brite
Standards
cULus
System of Measurement
Inch
Item
Split Lock Washer
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.006 in
Pack Size
Small Pack
Type
Standard
Lock Washer Type
Split Lock
Resistance Properties
Corrosion-Resistant
Dimensional Standards
cULus

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Brite, Fits Bolt Sizes 1/2 In., Inside Dia. 0.500 In., Outside Dia. 0.860 In., Thickness 0.120 In., Color Silver, Refills -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.