Split Lock Washer, 316 Stainless Steel, Brite, Silver
Mfr # S60700LW00
Zoro # G2679610
product price: $2.39
/eaSold in multiples of 25 for $59.75
Key Features
Material
316 Stainless Steel
Color
Silver
For Screw Size
3/4 in
Outside Diameter
1.265 in
Finish
Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60700LW00
Zoro #
G2679610
UPC #
847656005740
Country of Origin
Multiple
Dimensions
For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.75 in
Conduit Size
3/4"
Outside Diameter - Maximum
1 17/64 in
Inside Diameter - Maximum
3/4 in
Details
Material
316 Stainless Steel
Color
Silver
Finish
Brite
System of Measurement
Inch
Item
Split Lock Washer
Material Grade/Class
A4
Thickness Tolerance
+/-0.0094 in
Lock Washer Type
Split Lock
Resistance Properties
Corrosion-Resistant
Type
Standard
Pack Size
Small Pack
Description
Split Lock Washer, Standard, 316 Stainless Steel, Finish Brite, Fits Bolt Sizes 3/4 In., Inside Dia. 0.750 In., Outside Dia. 1.265 In., Thickness 0.188 In., Color Silver, Refills -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.