Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Stainless Steel Brite

  • Mfr # S60000RB00

  • Zoro # G9607927


product price: $35.49
/ea

Key Features

For Use With
Strut
Overall Length
2 1/4 in
Material
Stainless Steel
Finish
Brite
Jaw Opening
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60000RB00
Zoro #
G9607927
UPC #
847656002893
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Width
3 in
Thread Size
3/8"
Height
313/16 in
Overall Width
3 in
Beam Flange Thickness
1/4 in
Overall Height
3 13/16 in

Details

Item
Threaded Rod Hanger
For Use With
Strut
Material
Stainless Steel
Finish
Brite
Jaw Opening
1-5/8 in
Load Rating
Not Rated
Sub-Category
Clamps
Includes
3/8 in U-Bolt, Hex Nuts
Load Capacity
1,000 lb
For Beam Shape
Angled
Compatible Product Type
Threaded Rod
Resistance Properties
Corrosion Resistant
Mounting Style
Clamp On
Nut Style
Locknut
Weight
0.75 lb
Maximum Load Capacity
1,000 lb

Description

Right Angle Beam Clamp, Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.