Zoro Homepage

3-1/2" GRC Elbow 15 Degrees

  • Mfr # 876825

  • Zoro # G916664843


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Length
20 1/4 in
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
Material
Steel
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876825
Zoro #
G916664843
UPC #
091111003813
Country of Origin
China

Dimensions

Overall Length
20 1/4 in
Outside Diameter
4 in
Overall Width
4 3/8 in
Overall Height
4 in
Compatible Conduit Trade Size
3 1/2 in
Trade Size
3 1/2 in
Elbow Radius
15 in

Details

Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
Finish
Galvanized
Material
Steel
Elbow Angle
15 Degrees
For Use With
Rigid Conduit
For Conduit Type
Rigid

Description

Rigid Elbow, Steel, Trade Size 3 1/2 in, Overall Length 20 1/4 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 15 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 15 in, Overall Height 4 in, Overall Width 4 3/8 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.