4" GRC Elbow 11-1/4 Degrees
Mfr # 880149
Zoro # G116664827
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
4.5 in
Trade Size
4 in
Material
Steel
Compatible Conduit Trade Size
4 in
Compatible Conduit Type
Rigid Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880149
Zoro #
G116664827
UPC #
091111360237
Country of Origin
China
Dimensions
Outside Diameter
4.5 in
Trade Size
4 in
Compatible Conduit Trade Size
4 in
Overall Length
21 1/8 in
Overall Width
4 1/8 in
Overall Height
4 1/2 in
Elbow Radius
16 in
Details
Material
Steel
Compatible Conduit Type
Rigid Conduit
Elbow Angle
11.3 Degrees
Finish
Galvanized
For Conduit Type
Rigid
For Use With
Rigid Conduit
Item
Rigid Elbow
Description
Rigid Elbow, Steel, Trade Size 4 in, Overall Length 21 1/8 in, Finish Galvanized, Compatible Conduit Type Rigid Conduit, Elbow Angle 11.3 Degrees , Conduit Fitting Type Elbow, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 4 1/8 in, Compatible Conduit Trade Size 4 in, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.