Conduit Fitting 90 Deg Elbow, 1-1/2 in, Steel, Galvanized, Silver
Mfr # 877002
Zoro # G0363968
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1-1/2 in
Material
Steel
Finish
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877002
Zoro #
G0363968
UPC #
847656050535
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Inside Dia.
1.61 in
Thickness
0.29 in
Outside Dia.
1.9 in
Outside Diameter (in)
1.9
Wall Thickness (in)
0.138
Bend Radius
8-1/4
Details
Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Standards
UL6, ANSI C80.1
Application
Used In Stub Up Applications
Features
Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes.
Material Coating
Hot Dip Galvanized
Gauge
9
DIM D
3.375
DIM C
11.625
DIM B
20.5
DIM E
12.25
Description
Elbow,1-1/2 in.,90 Degree Yard,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.