Conduit Fitting 90 Deg Elbow, 1-1/4 in, Aluminum, Galvanized, Gray
Mfr # 732343
Zoro # G0364071
product price: $28.79
/eaKey Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1-1/4 in
Material
Aluminum
Finish
Galvanized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732343
Zoro #
G0364071
UPC #
847656056445
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Overall Length
18 in
Thickness
0.28 in
Inside Dia.
1.380 in
Outside Dia.
1.660 in
Bend Radius
7-1/4
Outside Diameter (in)
1.66
Details
Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Aluminum
Finish
Galvanized
Color
Gray
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Standards
ANSI C80.5 WW-C-540c, ASTM B224
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Angle
90
Material Type
Aluminum
Description
Elbow,1-1/4 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.