Conduit Fitting Sweep, 1 in, Threaded, Aluminum, Galvanized, Gray
Mfr # 119233
Zoro # G0363347
product price: $74.75
/eaKey Features
Conduit Fitting Type
Sweep
Trade Size
1 in
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119233
Zoro #
G0363347
UPC #
847656056650
Country of Origin
United States
Dimensions
Trade Size
1 in
Inside Dia.
0.824 in
Length
15 in
Wall Thickness
0.266 in
Outside Diameter
1 in
Elbow Radius
12 in
Compatible Conduit Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Sweep
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
Color
Gray
Flexible Conduit Color
Gray
Standards
UL Listed UL6A C80.5
Metallic Conduit Type
Aluminum Sweeps
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
For Conduit Type
Rigid
For Use With
Rigid Conduit
Elbow Angle
90 Degrees
Thread Type
NPT
Connection Orientation
90 Degrees
Compatible Conduit Type
RMC
Description
90 Degree Sweep, Aluminum, Trade Size 1 in, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 12 in, Compatible Conduit Trade Size 1 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.