Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Calconduit EMT 45 Deg Elbow, 2-1/2 in, Steel, Galvanized, Silver 877024

EMT 45 Deg Elbow, 2-1/2 in, Steel, Galvanized, Silver (Discontinued)

  • Mfr # 877024
  • Zoro # G0364327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877024
Zoro #
G0364327
UPC #
847656053130
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
19 in
Bend Radius
10-1/2
Outside Diameter (in)
2.875
Wall Thickness (in)
0.072
Overall Width
8 11/16 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter
2.87 in
Elbow Radius
10 1/2 in
Overall Height
2 7/8 in

Details

Item
EMT
Conduit Fitting Type
45 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Standards
ANSI C80.3, NEC section 250.118, UL 797
For Use With
EMT
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Connector Type
45 Degrees
For Conduit Type
EMT
Features
Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
Gauge
15
Material Coating
Galvanized
Surface Finish
Galvanized
DIM D
5.875
Material Type
Steel
DIM B
17.5
DIM C
7.25
DIM A
10-1/2
Angle
45
Elbow Angle
45 Degrees
Weight
3.6 lb
Connection Orientation
45 Degrees
Compatible Conduit Type
EMT

Description

Elbow,2-1/2 in.,45 Degree,EMT, Steel, Trade Size 2 1/2 in, Overall Length 19 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, NEC section 250.118, UL 797, For Use With EMT, For Conduit Type EMT, Elbow Radius 10 1/2 in, Overall Height 2 7/8 in, Overall Width 8 11/16 in, Weight 3.6 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 45 Degrees , Outside Diameter 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.