Calconduit
Nipple, 3 in. x 12 in., GRC
Mfr # 876724
Zoro # G0364001
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16 (A16N16ALP)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- RACO Combination Coupling, 3/4" Conduit (1943)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- Calconduit Conduit Fittings