Shop All Conduit Fittings
Calconduit
Nipple, 3/4 in. x CL, GRC
Mfr # 876617
Zoro # G0365989
product price: $1.35
/ea
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
- Standards UL6, ANSI C80.1
Product Information
- Brand Calconduit
- MFR # 876617
- Zoro # G0365989
- UPC # 847656051914
- Country of Origin China
- Category Conduit Fittings
Dimensions
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Outside Diameter (in) | 1.05 |
Trade Size (in) | 3/4 |
Details
Description
Nipple,3/4 in. x CL,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- Calconduit Conduit Fittings