This item is Discontinued.

Calcutta Renegade Cooler 125 Liter Tan WRemoveable Tray Divider  Led Drain Plug, EzLift Rope Handles, 451 CCTG2-125

Renegade Cooler 125 Liter Tan WRemoveable Tray Divider Led Drain Plug, EzLift Rope Handles, 451 (Discontinued)

  • Mfr # CCTG2-125
  • Zoro # G807617972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCTG2-125
Zoro #
G807617972
UPC #
768721527052
Country of Origin
China

Description

Calcutta's Renegade HighPerformance coolers are rotomolded for durability and provide extreme ice retention even in the toughest conditions These coolers have proven to be an essential tool for fishermen, hunters, boaters, tailgaters, campers and backyard party throwers The oversized drain plug featuring a builtin 100 lumen LED light means no more fumbling through your cooler with a flashlight in your mouth Calcutta Renegade coolers come in multiple sizes and colors and are backed by a limited The features include FREEZESEAL industrialgrade, freezer style lid seal keeps ice for days, FLOODLIGHT 100 Lumen white LED drain plug light included, TOUGH SKIN rotomolded construction keeps it ice cold inside and dry outside, DURAHINGE stainless steel hinge pins are nearly indestructible to withstand years of heavy wear and tear, EZLIFT rope handles with oversized grips for easy transport, ANCHORLOK secure rubber latch for easy closing, GUARD rubber, nonslip nonmarking feet, We are an outdoor coastal trading company that builds gear and apparel for those with a passion for the outdoors Born in the back of a Florida bait and tackle shop over a quartercentury ago, Calcutta was created with a rebellious spirit and an ambitious goal to offer hardworking outdoor products at a great value Calcutta CCTG2125 Lx 192Wx197H 768721527052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.