Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Boom, 7 ft, 1500 Lb

  • Mfr # EB-15

  • Zoro # G9881076


product price: $1,677.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
7 in
Overall Width
20 1/4 in
Color
Yellow
Includes
Restraining Chain with Grab Hook
Storage Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-15
Zoro #
G9881076
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
20 1/4 in
Storage Height
7 in
Usable Fork Pocket Width
7 1/2 in
Usable Fork Pocket Height
2 1/2 in
Fork Pocket Width
5 1/2 in
Hook Opening Size
1 in
Fork Pocket Height
2 1/2 in

Details

Color
Yellow
Item
Fixed Length Forklift Boom
Includes
Restraining Chain with Grab Hook
Weight
185 lb
Horizontal Reach
7 ft Fixed Length
Pocket Spacing
18-1/2 in
Max. Capacity
1,500 lb
Hook Opening
1 in
Fork Pocket Spacing
18 1/2 in
Number of Fork Pockets
2
Hook Type
Double Swivel Hook
Load Capacity - Maximum
1,500 lb
Boom Style
Fixed
Horizontal Reach - Maximum
6 ft
Load Capacity @ 6 ft
1,500 lb
Load Capacity - Minimum
1,500 lb
Horizontal Reach - Minimum
6 ft

Description

Forklift Boom, Horizontal Reach - Minimum 6 ft, Load Capacity - Maximum 1,500 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 6 ft, Load Capacity - Minimum 1,500 lb, Boom Style Fixed, Overall Height 7 in, Horizontal Reach Increments Not Applicable, Overall Width 20 1/4 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 5 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing 18 1/2 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.