Zoro Homepage

Jib, Wall Mount, Cap 10000Lb, Weight 2360Lb

  • Mfr # E180-5-16

  • Zoro # G2164331


product price: $14,606.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Swivel Angle
180 Degrees
Weight (Lbs.)
2,961
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Overall Height (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E180-5-16
Zoro #
G2164331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
114 in
Boom Length (Ft.)
16
Flange Width
9 in
Overall Width
16 ft
Overall Depth
9 in
Overall Height
9 19/32 ft
Boom Length
16 ft

Details

Item
Jib Crane
Swivel Angle
180 Degrees
Weight (Lbs.)
2,961
Type
Wall Mounted - Cantilever
Finish
Painted Yellow
Suspension
Cantilever
Capacity (Lb.)
10000 lb
Color
Yellow
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Maximum Lifting Capacity
10,000 lb
Overall Weight
2,360 lb
Included Components
Hardware
Body Finish
Painted
Body Material
Steel
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 9 19/32 ft, Overall Depth 9 in, Overall Weight 2,360 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 9 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.