Zoro Homepage

Load Lifter, Adjustable, 2T, L43"

  • Mfr # 90ACL - 2

  • Zoro # G9860496


product price: $5,814.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Fork Spacing
17 1/2 in to 36 in
Fork Length
43 in
Fork Height
2 in
Overall Width
17 1/2 in
Fork Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90ACL - 2
Zoro #
G9860496
UPC #
-
Country of Origin
United States

Dimensions

Fork Length
43 in
Fork Height
2 in
Overall Width
17 1/2 in
Fork Width
4 in
Throat Height
64 1/8 in
Bail Height
7/8 in
Bail Inside Length
5 in
Bail Inside Width
3 in
Bail Opening Width
3 in
Bail Opening Height
5 in

Details

Fork Spacing
17 1/2 in to 36 in
Item
Pallet Lifter
Standards
ASME
Bail Center of Gravity
41 in
Product Type
Adjustable Pallet Lifter
Maximum Load Capacity
4,000 lb
Minimum Fork Spacing
17 1/2 in
Maximum Fork Spacing
36 in
Maximum Headroom
60 5/8 in
Fork Adjustability
Adjustable
Material Above the Bail Opening
7/8 in

Description

Pallet Lifter, Maximum Load Capacity 4,000 lb, Minimum Fork Spacing 17 1/2 in, Maximum Fork Spacing 36 in, Minimum Headroom Not Applicable, Maximum Headroom 60 5/8 in, Fork Height 2 in, Fork Length 43 in, Fork Width 4 in, Bail Center of Gravity 41 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Overall Width 17 1/2 in, Product Type Adjustable Pallet Lifter, Fork Adjustability Adjustable, Throat Height 64 1/8 in, Bail Height 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.