Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Headroom Battery Lifting Beam, 7000Lb

  • Mfr # 36L-3.5

  • Zoro # G7545763


product price: $2,334.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Covered Steel
Color
Yellow
Max. Spread
45 in
Min. Spread
24 in
Overall Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36L-3.5
Zoro #
G7545763
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Upper Bail Width
3 1/2 in
Usable Upper Bail Length
2 1/4 in
Usable Upper Bail Width
2 in
Upper Bail Length
3 1/2 in
Bail Thickness
3/4 in
Maximum Material Length
45 in
Bail Inside Length
2 1/4 in
Minimum Material Length
24 in
Bail Height
3/4 in
Bail Inside Width
2 in
Overall Height
18 1/4 in

Details

Item
Battery Lifting Beam
Material
Covered Steel
Color
Yellow
Max. Spread
45 in
Min. Spread
24 in
Working Load Limit
7,000 lb
Headroom
18 1/4 in
Includes
Acid-Resistant, Coated Polyester Straps with Swivel Hooks
Beam Style
Low Headroom
Bail Adjustability
Fixed
Strap Material
Polyester
Hardware Included
Straps, Swivel Hooks with Latches
Spread Adjustability
Adjustable
Maximum Spread
45 in
Minimum Spread
24 in
Maximum Headroom
18 1/4 in
Beam Type
Battery Lifting Beam

Description

Battery Lifting Beam, Working Load Limit 7,000 lb, Spread Adjustability Adjustable, Overall Length 50 in, Minimum Spread 24 in, Maximum Spread 45 in, Minimum Headroom Not Applicable, Maximum Headroom 18 1/4 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 1/4 in, Bail Inside Width 2 in, Hardware Included Straps, Swivel Hooks with Latches, Color Yellow, Beam Type Battery Lifting Beam, Minimum Material Length 24 in, Maximum Material Length 45 in, Strap Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.