Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Grab, Cast Iron, 2500 Lbs.

  • Mfr # C-12

  • Zoro # G9810272


product price: $1,719.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Capacity
2,500 lb
Material
Steel
Pipe Outside Diameter
13 3/16 in
Overall Width
18 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-12
Zoro #
G9810272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Outside Diameter
13 3/16 in
Overall Width
18 in
Overall Height
32 in
Bail Opening Width
1 11/16 in
Bail Opening Height
2 3/8 in
Overall Length
20 in
Bail Thickness
5/8 in
Bail Height
3 in
Maximum Load Thickness
13 1/4 in
Bail Inside Width
1 3/4 in
Bail Inside Length
2 3/8 in
Maximum Load Diameter
13 1/4 in

Details

Item
Lifting Grab
Capacity
2,500 lb
Material
Steel
Standards
ASME
Material Above the Bail Opening
5/8 in
Compatible Load Type
Pipes
Product Type
Pipe Grabs
Working Load Limit
2,500 lb
Color
Yellow
Maximum Jaw Opening
13 1/4 in
Maximum Headroom
32 in

Description

Lifting Grab, Working Load Limit 2,500 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 13 1/4 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 32 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.