Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-8-10/20

  • Zoro # G3436907


product price: $16,426.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-10/20
Zoro #
G3436907
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
7.12 in
I Beam Height
16.43 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I-Beam Flange Width
7.1 in
Maximum Height Under Beam
10 ft
Overall Depth
66 in
I-Beam Height
16.4 in
Height Adjustability
Fixed Height
Maximum Overall Height
11.4 ft
Minimum Height Under Beam
10 ft
Overall Width
21.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Maximum Clear Span
18.5 ft
Maximum Lifting Capacity
16,000 lb
Included Components
Hardware
Rotating Legs
No
Minimum Clear Span
18.6 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Leg Connection Type
Bolt On
Maximum Overall Span
21.6 ft
Minimum Overall Span
21.6 ft
Mobility
Casters
Span Adjustability
Fixed Span
Body Finish
Enamel
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.4 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.