Zoro Homepage

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-5-16/10

  • Zoro # G3434956


product price: $12,388.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-16/10
Zoro #
G3434956
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Overall Depth
90 in
Maximum Overall Height
16 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Height
12 in
Minimum Overall Height
10.1 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
5 in
Overall Width
7.5 ft
Minimum Height Under Beam
121 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 4 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Finish
Enamel
Caster Material
Steel
Color
Yellow
Minimum Clear Span
7 ft
Maximum Clear Span
9.4 ft
Span Adjustability
Adjustable Span
Minimum Overall Span
7 ft
Wheel Material
Steel
Body Material
Steel
Leg Connection Type
Clamp On
Included Components
Hardware
Body Finish
Enamel
Maximum Overall Span
11.5 ft
Maximum Lifting Capacity
10,000 lb
Mobility
Casters
Rotating Legs
Yes
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.1 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 121 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.