Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # K90-1-9/16

  • Zoro # G3436618


product price: $4,996.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
70 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-9/16
Zoro #
G3436618
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
70 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
6 in
Wheel Width
2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Height Under Beam
9 ft
I-Beam Height
10 in
Overall Width
5 ft
I-Beam Flange Width
4.7 in
Overall Depth
60 in
Minimum Overall Height
6 ft
Minimum Height Under Beam
6 ft
Maximum Overall Height
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
16 ft 4 in
Adjustable Increments
12 in
Color
Yellow
Wheel Material
Steel
Body Finish
Enamel
Body Material
Steel
Minimum Clear Span
14 ft
Included Components
Hardware
Leg Connection Type
Clamp On
Minimum Overall Span
14 ft
Span Adjustability
Adjustable Span
Maximum Overall Span
17.5 ft
Mobility
Casters
Mobility Under Load
Mobile
Rotating Legs
Yes
Maximum Lifting Capacity
2,000 lb
Maximum Clear Span
16.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.