Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # K90-1-12/20

  • Zoro # G3436487


product price: $5,311.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-12/20
Zoro #
G3436487
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Maximum Overall Height
12 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
12 ft
I-Beam Flange Width
4.7 in
Height Adjustment Increments
12 in
I-Beam Height
10 in
Overall Width
6.5 ft
Overall Depth
78 in
Minimum Overall Height
8 ft
Minimum Height Under Beam
8 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Maximum Clear Span
19.6 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Body Material
Steel
Minimum Clear Span
19.7 ft
Rotating Legs
Yes
Body Finish
Enamel
Leg Connection Type
Bolt On
Mobility
Casters
Maximum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Included Components
Hardware
Minimum Overall Span
21.3 ft
Maximum Lifting Capacity
2,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.