Zoro Homepage

Portable Gantry Crane, 4000 lb., 16 ft. 4"

  • Mfr # H90-2-12/16

  • Zoro # G3437817


product price: $5,223.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-12/16
Zoro #
G3437817
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
I Beam Height
10 in
Wheel Width
3 in
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Maximum Height Under Beam
12 ft
Overall Depth
78 in
Maximum Overall Height
12.8 ft
Minimum Height Under Beam
12 ft
Overall Width
6.5 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
16 ft 11 in
Material
Steel
Caster Material
Steel
Finish
Enamel
Gantry Crane Clear Span
16 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Maximum Clear Span
16.3 ft
Minimum Overall Span
14 ft
Wheel Material
Steel
Minimum Clear Span
14 ft
Body Material
Steel
Leg Connection Type
Clamp On
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Adjustable Span
Body Finish
Enamel
Included Components
Hardware
Mobility Under Load
Mobile
Maximum Overall Span
17.5 ft
Rotating Legs
No
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.