Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # K90-3-12/20

  • Zoro # G3435769


product price: $8,789.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-12/20
Zoro #
G3435769
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Height Adjustment Increments
12 in
Overall Depth
78 in
Overall Width
6.5 ft
I-Beam Height
15 in
I-Beam Flange Width
5.5 in
Height Adjustability
Adjustable Height
Maximum Overall Height
12 ft
Minimum Overall Height
8 ft
Minimum Height Under Beam
8 ft
Maximum Height Under Beam
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Color
Yellow
Finish
Enamel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Maximum Overall Span
21.3 ft
Minimum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Mobility Under Load
Mobile
Wheel Material
Steel
Body Finish
Enamel
Rotating Legs
Yes
Leg Connection Type
Bolt On
Body Material
Steel
Included Components
Hardware
Maximum Lifting Capacity
6,000 lb
Minimum Clear Span
19.5 ft
Maximum Clear Span
19.4 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.