Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # K90-3-9/20

  • Zoro # G3435881


product price: $7,282.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-9/20
Zoro #
G3435881
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
Overall Depth
60 in
Minimum Height Under Beam
6 ft
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
9 ft
Minimum Overall Height
6 ft
I-Beam Height
15 in
Maximum Overall Height
9 ft
Height Adjustability
Adjustable Height
Overall Width
5 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Finish
Enamel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Gantry Crane Clear Span
18 ft 6 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Body Finish
Enamel
Mobility
Casters
Leg Connection Type
Bolt On
Rotating Legs
Yes
Minimum Overall Span
21.3 ft
Mobility Under Load
Mobile
Maximum Lifting Capacity
6,000 lb
Included Components
Hardware
Span Adjustability
Fixed Span
Wheel Material
Steel
Minimum Clear Span
19.5 ft
Maximum Clear Span
19.4 ft
Body Material
Steel
Maximum Overall Span
21.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.