Zoro Homepage

Portable Gantry Crane, 8 ft. H 5 In. H

  • Mfr # K90-1-14/14

  • Zoro # G3436441


product price: $5,663.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-14/14
Zoro #
G3436441
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
I Beam Height
8 in
Wheel Width
2 in
Overall Width
7.5 ft
I-Beam Height
8 in
Maximum Overall Height
14 ft
Maximum Height Under Beam
14 ft
Overall Depth
90 in
I-Beam Flange Width
4 in
Minimum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
9 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
14 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Overall Span
15.5 ft
Mobility
Casters
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Maximum Clear Span
14.4 ft
Body Finish
Enamel
Included Components
Hardware
Minimum Overall Span
12 ft
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Wheel Material
Steel
Minimum Clear Span
12 ft
Mobility Under Load
Mobile
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.