Zoro Homepage

Portable Gantry Crane, 9 ft. H, 6.00 In. W

  • Mfr # K90-8-14/12

  • Zoro # G3434649


product price: $16,772.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-14/12
Zoro #
G3434649
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Wheel Width
3 in
Wheel Diameter
8 in
I-Beam Height
18 in
Height Adjustment Increments
12 in
Minimum Overall Height
9 ft
Maximum Overall Height
14 ft
I-Beam Flange Width
6 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
14 ft
Overall Width
7.5 ft
Overall Depth
90 in
Minimum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Caster Type
(4) Swivel
Caster Material
Steel
Adjustable Increments
12 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
10 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Body Material
Steel
Wheel Material
Steel
Mobility Under Load
Mobile
Minimum Overall Span
13.6 ft
Rotating Legs
Yes
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
10.5 ft
Span Adjustability
Fixed Span
Minimum Clear Span
10.6 ft
Included Components
Hardware
Leg Connection Type
Bolt On
Maximum Overall Span
13.5 ft
Body Finish
Enamel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.