Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Lifting Forklift Boom, 6000 Lb

  • Mfr # FB-60-PLB

  • Zoro # G2162240


product price: $17,632.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
17 in
Overall Width
22 in
Color
Yellow
Includes
Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Additional Load Hook, Restraining Chain with Grab Hook and Lifting Hook with 2400 lb Capacity
Horizontal Reach
Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-60-PLB
Zoro #
G2162240
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Width
22 in
Usable Fork Pocket Height
2 1/2 in
Storage Height
17 in
Usable Fork Pocket Width
7 1/2 in
Hook Opening Size
1 3/8 in
Fork Pocket Height
2 1/2 in
Fork Pocket Width
7 1/2 in

Details

Color
Yellow
Item
Precision Lifting Forklift Boom
Includes
Electric Winch, 12V DC 100A Battery Power Supply, 100A Battery with Charger, Toggle Button Control with 12 ft Standard Cord, Additional Load Hook, Restraining Chain with Grab Hook and Lifting Hook with 2400 lb Capacity
Horizontal Reach
Boom Hook 3ft to 6 ft, Lifting Hook 7 ft to 12 ft
Hook Opening
1 9/25 in
Pocket Spacing
22-1/2 in Outside Edge to Outside Edge
Max. Capacity
6,000 lb
Weight
590 lb
Load Capacity - Maximum
6,000 lb
Load Capacity @ 11 ft
2,700 lb
Load Capacity @ 5 ft
6,000 lb
Load Capacity @ 6 ft
6,000 lb
Horizontal Reach - Maximum
12 ft
Load Capacity @ 7 ft
5,000 lb
Number of Fork Pockets
2
Load Capacity @ 10 ft
3,000 lb
Hook Type
Double Swivel Hook, Single Swivel Hook
Load Capacity @ 4 ft
6,000 lb
Load Capacity @ 3 ft
6,000 lb
Fork Pocket Spacing
22 in
Boom Style
Telescoping
Load Capacity - Minimum
2,500 lb
Load Capacity @ 12 ft
2,500 lb
Load Capacity @ 9 ft
3,500 lb
Load Capacity @ 8 ft
4,200 lb
Horizontal Reach Increments
1 ft
Horizontal Reach - Minimum
3 ft

Description

Precision Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 6,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 2,500 lb, Boom Style Telescoping, Overall Height 17 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Single Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.