This item is Discontinued.

Caldwell Wall Pick, 2500 lb., Max Coil W 8 to 12 In WP-1.25-8/12

Wall Pick, 2500 lb., Max Coil W 8 to 12 In (Discontinued)

  • Mfr # WP-1.25-8/12
  • Zoro # G9877786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP-1.25-8/12
Zoro #
G9877786
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Bail Width
3/4 in
Bail Opening Height
5 in
Bail Opening Width
3 in

Details

Item
Wall Pick
Capacity
2,500 lb
Headroom
35 3/4 in
For Use With
2 x 8 and 2 x 12 Wall Construction
Material Above the Bail Opening
3/4 in
Standards
ASME B30.20 and BTH-1

Description

Wall Pick, Capacity 2,500 lb, For Use With 2 x 8 and 2 x 12 Wall Construction, Bail Opening Height 5 in, Bail Opening Width 3 in, Bail Width 3/4 in, Material Above the Bail Opening 3/4 in, Headroom 35 3/4 in, Overall Width 32 in, Standards ASME B30.20 and BTH-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.