Shop CALEFFI
See all product information
Create Account
1/2 Air Vent for Hydrolink Series Only
- Mfr # 502640
- Zoro # G324501242
product price:Â
$
27.69
/ea
Key Features
Max. Temp. (F)
115 °C
Max. Working Pressure (PSI)
6 bar
Connection
3/8"-1/2" straight thread
Material
Brass
Max. Pressure (PSI)
10 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502640
- Zoro #
- G324501242
- UPC #
- 8016615049053
- Country of Origin
- United States
- Max. Temp. (F)
- 115 °C
- Max. Working Pressure (PSI)
- 6 bar
- Connection
- 3/8"-1/2" straight thread
- Material
- Brass
- Max. Pressure (PSI)
- 10 bar
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.