Shipping Container Air Vent - Cross Flow Ventilation for Shipping Container
- Mfr # CTL-VENT-RED
- Zoro # G725022230
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTL-VENT-RED
- Zoro #
- G725022230
- UPC #
- 840223637740
- Country of Origin
- China
Description
Your shipping container needs an air vent for cross-flow ventilation whether it's on a journey or in a yard. It can withstand heavy impacts and jerks but for proper airflow, heat reduction, and humidity control, you need an air vent. It strives to keep the goods in good condition and optimize airflow. Learn more about our product below. Small Yet Powerful Design: This powerful yet small air vent has a length and width of 8in and 2 5/8in, respectively. The design is robust, keeping in mind to ensure efficient airflow in the shipping container. If you're using only two air vents in the container then place them in the diagonal position for proper ventilation. Durable Material: The air vent for the shipping container is made of ABS plastic, which is durable and engineered to resist impacts. The thick rubber gaskets on the edges of the air vent will ensure an airtight seal and endurance against weather and temperatures. It can have external forces following its design and structure. Protects from Water: The drain holes in the air vent are strategically placed to enable extra water to flow out easily. It will prevent the contents inside the container from water damage. Moreover, the rubber gasket prevents additional water or liquid items from entering the shipping container. Vast Application: Use this air vent as per your need. Whether it's shipping companies, logistics, or individuals, anyone can use this to enhance container ventilation. Use it for container terminals, cargo ships, and repurposed containers used for housing or offices. Reduces Condensation: Our air vent reduces condensation and moisture inside the container, keeping the goods inside secure. If you're buying air vents then at least use two in diagonal positions for cross ventilation and efficient air circulation. User-Friendly Design & Installation: The installation process is very simple. You can easily attach it to the side of your container without compromising the functionality. It offers a secure fit and stays in place during transportation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.