Shop CALEFFI
See all product information
Create Account
24v NC 2 Way Zone Valve 3/4 Presscon Fittings 7.5cv Terminal Block & Aux. Switch
- Mfr # Z55P
- Zoro # G524501240
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 VAC
Connection Type
Press Union
Safe Working Water Pressure
300 psi
Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z55P
- Zoro #
- G524501240
- UPC #
- 8016615471182
- Country of Origin
- United States
- Voltage
- 24 VAC
- Connection Type
- Press Union
- Safe Working Water Pressure
- 300 psi
Dimensions
- Connection Size
- 3/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.