Zoro Homepage

551028A Dis 1" Sweat

  • Mfr # 551028A

  • Zoro # G6066402


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Body Material
brass
Connection Type
Sweat
Connection Size
1 in
Max. Water Temp.
32 to 250°F
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551028A
Zoro #
G6066402
UPC #
8016615184624
Country of Origin
United States

Dimensions

Connection Size
1 in
Height
3-3/4 in
Width
5-3/4 in
Depth
8.75 in

Details

Body Material
brass
Connection Type
Sweat
Max. Water Temp.
32 to 250°F

Description

551028A Dis 1" Sweat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.