Zoro Homepage

Electronic Mixing Valve

  • Mfr # 600064A

  • Zoro # G408230334


product price: $2,740.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 in
Body Material
Brass
Valve Type
Digital
Overall Length
6 1/4 in
Includes
115/24V AC Transformer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600064A
Zoro #
G408230334
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
11 in
Overall Length
6 1/4 in
Outlet Connection Size
1 in
Inlet Connection Size - Hot
1 in
Inlet Connection Size - Cold
1 in

Details

Item
Digital Mixing Valve
Body Material
Brass
Valve Type
Digital
Includes
115/24V AC Transformer
Standards
ASSE 1017, CSA B125.3, NSF/ANSI/CAN 372
Seal Material
EPDM
Inlet Connection Gender - Hot
Male
Inlet Connection Gender - Cold
Male
Outlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Inlet Connection Type - Hot
NPT
Inlet Connection Type - Cold
NPT
Operating Pressure - Minimum
70 psi
Coefficient of Volume (Cv)
21
Includes Temperature Gauge
Temperature Gauge Included
For Media
Water

Description

Digital Mixing Valve, Body Material Brass, Overall Height 11 in, Includes 115/24V AC Transformer, Standards ASSE 1017, CSA B125.3, NSF/ANSI/CAN 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.