Mixcal 3-Way Mixing Valve 3/4 FNPT tank hose cross 3/4 MNPTw/gage
- Mfr # 520510AX
- Zoro # G423311421
product price:
$
347.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
95 Degrees to 150 Degrees F
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520510AX
- Zoro #
- G423311421
- UPC #
- 8016615576214
- Country of Origin
- United States
Details
- Temp. Range
- 95 Degrees to 150 Degrees F
- Max. Pressure
- 150 psi
Description
CALEFFI, 520510AX, TankMixer. Thermostatic mixing valve kit with outlet temperature gauge For use with typical tank type water heaters. Complete with: 520 AngleMix Thermostatic Mixing Valve with outlet temperature gauge Cold Water Supply Cross including: 1/2" FNPT port for recirculation Integral check valve KIT290503A Service Valve Kit including: Pressure relief valve 3/4" GHT ports for service hose connection 3/4" FNPT port for pressure relief valve Posi-Stop union technology connection: 3/4" NPT male, union. Maximum static operating pressure: 150 psi. Adjustment temperature range: 95 - 150 °F. Maximum inlet temperature: 195 °F. Flow rate working range: 0.5 - 9 gpm. Cv: 2.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.