This item is Discontinued.

No Product Image Available

Na3540-15 3/4" Solarflex Pipe (Discontinued)

  • Mfr # NA3540-15
  • Zoro # G6955908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA3540-15
Zoro #
G6955908
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
50 ft

Details

Description/Special Features
Class VO Flammability
Max. Pressure (PSI)
Working: 150 psi

Description

Na3540-15 3/4" Solarflex Pipe 50' Coil Including (2) 1" Double Nipples, (4) 1" Union Nuts, 4 Segment Rings & 4 Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.