Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z56 24V Nc 2-Way, 1" Sweat, 7.5

  • Mfr # Z56

  • Zoro # G6953092


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Voltage
24V AC
Connection Size
1 in
Max. Water Temp.
32 to 240°F
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z56
Zoro #
G6953092
UPC #
8016615964929
Country of Origin
United States

Dimensions

Connection Size
1 in
Height
4-1/2 in
Depth
3-1/2 in
Width
3-1/4 in

Details

Connection Type
Sweat
Voltage
24V AC
Max. Water Temp.
32 to 240°F
Coefficient of Volume
7

Description

Z56 24V Nc 2-Way, 1" Sweat, 7.5 Cv, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.