METHANE CP 103DS

  • Mfr # ME CPP10

  • Zoro # G423943202


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
103 L
Reusability
Disposable
CGA Number
103L-132-CP
Container Type
Cylinder
For Use With
C-10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME CPP10
Zoro #
G423943202
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Cylinder Height
13.5 in
Cylinder Diameter
3.25 in

Details

Cylinder Capacity
103 L
Reusability
Disposable
CGA Number
103L-132-CP
Container Type
Cylinder
For Use With
C-10
Outlet Connection Type
UNF
Gas Mixture
Methane 99.999%
Gas Type
Methane
Standards
ISO 9001:2015
Background Gas
Air, Nitrogen
Cylinder Material
Steel
Compatible Manufacturer Part Number
C-10
CAS Number
74-82-8
Operating Pressure - Maximum
1,000 psi
Product Type
Calibration Gas
Item
Calibration Gas
Calibration Certificate
NIST
Chemical Formula
CH4

Description

Calibration Gas, CGA Number 103L-132-CP, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.5 in, For Use With C-10, Gas Mixture Methane 99.999 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Air, Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.