METHANE CP 17DS

  • Mfr # ME CPP17

  • Zoro # G123943243


product price:  $32.65
/ea

Key Features

Gas Type
Methane
Standards
ISO 9001:2015
Cylinder Diameter
2.9 in
CAS Number
74-82-8
Cylinder Capacity
17 L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME CPP17
Zoro #
G123943243
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
2.9 in
Cylinder Height
10.75 in

Details

Item
Calibration Gas
Gas Type
Methane
Standards
ISO 9001:2015
CAS Number
74-82-8
Cylinder Capacity
17 L
Operating Pressure - Maximum
240 psi
Compatible Manufacturer Part Number
CGA 600
Background Gas
Air, Nitrogen
Chemical Formula
CH4
CGA Number
17L-132-CP
Reusability
Disposable
For Use With
CGA 600
Gas Mixture
Methane 99.999%
Container Type
Cylinder
Calibration Certificate
NIST
Product Type
Calibration Gas
Cylinder Material
Steel

Description

Calibration Gas, CGA Number 17L-132-CP, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With CGA 600, Gas Mixture Methane 99.999 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Air, Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 240 psi

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.