Shop CALI

Builder's Choice 7.12 in. W X 48 in. L Alderwood Vinyl Plank Flooring 23.77 sq ft

  • Mfr # 7904004300
  • Zoro # G712004935

product price: 
$
104.35
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7904004300
Zoro #
G712004935
UPC #
810033642555
Country of Origin
Viet Nam

Description

SqFt per Box = 23.77. Made with professional-grade strength, Cali vinyl select flooring wear layer 20milis geared for projects that demand 100% waterproof durability and can be installed and cleaned with ease. With a DIY-friendly design and beautiful hardwood imagery, this luxury vinyl plank flooring is ideal for fast transformations in any room. Planks are strengthened internally by a rigid core spine a proprietary layer of flexible limestone composite which boosts stability and allows for stronger click-lock milling. Never one to sacrifice style for performance, planks also feature authentic hardwood looks, high pattern variation, rich color options, and wood grain textures.


  • • Floorscore Certified and made without harmful toxic chemicals, making planks safe for homes, hospitals, children, and pets
  • • Flooring is lightweight, simple to score and cut, and features a rapid click-lock groove system for fast, easy DIY floating or glue-down installations
  • • An extra-scratch-resistant finish makes Cali vinyl select flooring perfect for homes with pets, kids, and active, high traffic spaces
  • • A compressed limestone composite rigid core foundation provides added dimensional stability and indent protection
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products