This item is Discontinued.

Califone Califone 1544108 8 Position Listening Center with Polyethylene Carrying Case 1544108

Califone 1544108 8 Position Listening Center with Polyethylene Carrying Case (Discontinued)

  • Mfr # 1544108
  • Zoro # G204057456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544108
Zoro #
G204057456
UPC #
610356103005
Country of Origin
United States

Description

Califone 8-position listening center features impact resistant polyethylene carrying case for excellent portability and safe storage. Listening center includes 8 personal 2924AVP monaural headphones designed for easy maintenance in heavy-use situations, adjustable headbands, foam-filled replaceable ear cushions, 6 ft long replaceable coiled cord, nickel plated 1F/4 in. plug and 600 ohm dynamic drivers. 8-position 1218AVPY Monaural jackbox contains individual volume controls and dual 1F/4 in. and 3.5 mm plugs.

Specifications
  • Allergens: Contains No Allergens
  • Headphone Jack: Yes
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.