Califone 1609571 1017MT Neotech Plus Headset with Gooseneck Microphone; Black - 3.5 mm Plug

  • Mfr # 1609571

  • Zoro # G403781152


product price:  $60.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1609571
Zoro #
G403781152
UPC #
885634306069
Country of Origin
China

Description

The 1017 NeoTech Plus headsets are a versatile, workhorse headset for general-purpose classroom usage with mobile devices. They deliver performance at a cost-effective price for 1:1 learning, assessment testing and more. Its audio playback is calibrated to enhance the tonal range of the human voice in language learning and its unidirectional inline microphone captures a student's verbal response, making it ideal for language learning, library uses and in computer labs. Compatible with tablets, smartphones, Chromebooks, laptop and desktop PCs and Macs, it provides the versatility you need for BYOD and school-issued device requirements in the classroom. 3 year warranty included.

Features
  • 1017MT Neotech Plus Headset with Gooseneck Microphone
  • Features a comfortable padded headband
  • The adjustable ABS head strap is designed to fit all sizes
  • Provides an ideal solution for any audio needs
  • The 6 foot cord, with 3.5mm mini plugs, connects with commonly used media players
  • Recessed wiring resists wear and tear
Includes:
  • 1 Headset
Specifications
  • Color: Black
  • Size: 3.5 mm Plug
  • Safety: No Choking Hazard
  • Allergens: Contains PVC
  • Cord Length: 6'
  • Material: ABS Plastic/PVC
  • Plug Type: 3.5 mm
  • Size: Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.