2 HP 4.6 Gal Portable Compressor

  • Mfr # 4620AC
  • Zoro # G4124998
product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4.6 gal.
Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Twin Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4620AC
Zoro #
G4124998
UPC #
743369740209
Country of Origin
China
Voltage
120V
Max. Pressure
125 psi
HP
2
Tank Type
Twin Aluminum
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Includes
(2) 1/4 in Quick Connectors, (2) Air Filters, (2) Pressure Control Gauges, Easy Start Valve, Thermal Overload Protector
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
64 lb
Standards
UL
Motor RPM
1,680 RPM
Full Load Amps
14 A
Max. Pressure - Air Compressor
125 psi
Free Air CFM @ 90 PSI - Air Compressor
5.3
Lubrication Type - Air compressor
Oil Free
Cylinder Material
Aluminum
Motor Type
Induction
Weight - Air Compressor
64 lb
Item
Portable Air Compressor
(F)NPT Outlet
1/4 in
Tank Style - Air Compressor
Twin
Avg. Pump Life
3,000 hr
Item - Air Compressor
Portable Air Compressor
Input Voltage - Air Compressor
110V AC
HP - Air Compressor
2.0 hp
Features
Two Pressure Control Gauges
Lubrication Type
Oil Free
Maximum PSI
125 PSI
Pump Life
3,000 hours
Connector Type
Two 1/4" Universal Quick Connectors
Time to fill the Tank
60 Seconds
Motor Speed
1680 RPMS
AMPS
15.0 A
CFM at 90 PSI
5.30 CFM
CFM at 40 PSI
6.40 CFM
Input Voltage
110V AC
Average Pump Life
3,000 hr

Dimensions

Tank Size
4.6 gal.
Overall Length
19.1 in
Overall Height
19.7 in
Overall Width
16.7 in
Tank Size - Air Compressor
4.6 gal
Length
19.1 in
Height
17
Width
18.75
Wire Rope Length
19.1 in

Description

This California Air Tools 4620AC Ultra Quiet 2.0 HP,Air Compressor is a portable electric air compressor that will deliver the power you need when you need it. It is equipped with two pressure control gauges and two 1/4" universal quick connectors. The ultra quiet and oil free air compressor has a twin aluminum tank and operates at a max pressure of 125 psi. With 5.3 free air CFM at 90 psi, this product offers optimal performance in any application. It also features a twin aluminum tank and has an overall length of 19 7/64 in., overall height of 19 45/64 in., and 4.6 gal tank size. This California Air Tools 4620AC Ultra Quiet 2.0 HP,Air Compressor is the product you can rely on for your next project.

Ratings & reviews