Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank
- Mfr # 2010ALFC
- Zoro # G4125129
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Tank Size
2 gal.
Voltage
120V
Max. Pressure
125 psi
HP
1
Tank Type
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2010ALFC
- Zoro #
- G4125129
- UPC #
- 743369720171
- Country of Origin
- Mexico
Dimensions
- Tank Size
- 2 gal.
- Width
- 18.7
- Height
- 14.2
- Length
- 14.75
Details
- Voltage
- 120V
- Max. Pressure
- 125 psi
- HP
- 1
- Tank Type
- Aluminum
- Free Air CFM @ Max. Pressure
- 3 @ 90 psi
- Includes
- Aluminum Tank
- Compressor Type
- Ultra Quiet and Oil Free Air Compressor
- Weight
- 34.5
- Item
- Ultra Quiet Ind. 1.0 HP,Air Compressor
- Features
- Two Pressure Control Gauges
- Free Air CFM @ 90 PSI - Air Compressor
- 1.0
- CFM at 90 PSI
- 3.00 CFM
- AMPS
- 7.6 Amps
- Connector Type
- One 1/4" Universal Quick Connector
- Time to fill the Tank
- 45 Seconds
- Maximum PSI
- 125 PSI
- Pump Life
- 4,000 hours
- Motor Speed
- 1400 RPMS
- CFM at 40 PSI
- 4.00 CFM
Description
Ultra Quiet Ind. 1.0 HP,Air Compressor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.