Shop DEWALT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DEWALT AIR COMPRESSOR
- Mfr # DXCM20020US
- Zoro # G324159092
product price:Â
$
701.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Cycle
Intermittent
Lubrication Type
Oil Free
Air Tank Size
20 gal
Weight
125.7 lb
Maximum Operating Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXCM20020US
- Zoro #
- G324159092
- UPC #
- 840534000295
- Country of Origin
- China
Dimensions
- Air Tank Size
- 20 gal
Details
- Item
- Electric Air Compressor
- Duty Cycle
- Intermittent
- Lubrication Type
- Oil Free
- Weight
- 125.7 lb
- Maximum Operating Pressure
- 200 psi
- Output Power
- 1.6 hp
- Free Air Flow Rate @ Maximum Pressure
- 5 cfm @ 90 psi
- Number of Stages
- 2
- Air Tank Style
- Vertical
- Sound Level
- 62.5 dB
- Free Air Flow Rate
- 5 cfm
- Current Rating
- 13.5 A
- Input Voltage
- 120V AC
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Vertical, Output Power 1.6 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 20 gal, Input Voltage 120V AC, Current Rating 13.5 A, Sound Level 62.5 dB, Weight 125.7 lb, Free Air Flow Rate @ Maximum Pressure 5 cfm @ 90 psi, Number of Stages 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.