
4710W Quiet, Lightweight and Portable 4.7 Gallon, 1.0 Hp Air Compressor with wheels (Discontinued)
- Mfr # CAT-4710W
- Zoro # G416297053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT-4710W
Zoro #
G416297053
UPC #
850054000000
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
13 in
Details
Voltage
110V
Cylinder Material
Steel
Description
The 4710W 4.7 Gallon 1.0 Hp Quiet Air Compressor is ideal for Small Business, DIY and Homeowner customers. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The 4.7 Gallon Steel Air Tank is Lightweight 35 lbs and very easy to transport. The CAT-4710W Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 1000 Plus hours. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains.
- Oil-Free Pump – Cleaner air for better tool operation. Less maintenance and Costs.
- Two pressure control gauges
- One Female Industrial "Push to Connect" quick connector, 1/4" NPT (use Industrial Male fitting, 1/4" NPT, to connect to air compressor)
- Thermal Overload Protector
- Working Pressure 105-135 PSI (Kick ON 105 ± 5-PSI)
- 135 PSI Maximum Pressure
- 110v / 60-hz
- Low Amp Draw - 7.5-Amps
- Time to fill tank from empty to full - 78-Seconds
- Recovery time from 100 PSI to 130 PSI - 51-Seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.