Zoro Homepage

5-Gallon Pressure Pot for Casting 50 PSI Max

  • Mfr # CAT-365C

  • Zoro # G7068752


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max. Pressure
60 psi
Tank Type
Steel
Overall Height
24-1/2"
Weight
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-365C
Zoro #
G7068752
UPC #
743369003670
Country of Origin
China

Dimensions

Overall Height
24-1/2"
Overall Width
16"
Width
16
Height
16
Length
24.5

Details

Voltage
120V
Max. Pressure
60 psi
Tank Type
Steel
Weight
35
Item
Pressure Pot for Casting,5 Gallon
Operating Set Pressure
60 PSI
Maximum PSI
80

Description

Pressure Pot for Casting,5 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.